US Cargo Control 1" x 3' Nylon Lifting Sling, Straight Eye & Eye, 2 Ply
Write a Review
|
Questions & Answers (0)
Product Description
Type 3 flat eye and eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1 in |
| Weight | 2 lbs |
| Choker Hitch Weight Capacity | 2480 lbs |
| Vertical Lift Weight Capacity | 3100 lbs |
| Basket Hitch Capacity | 6200 lbs |
Product Details
| Type | Eye and Eye |
| Plys | 2 |
| Color | Yellow |
| Style | Web Flat |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | EE2-901-03-T3 |
| Brand | US Cargo Control |
Compliance & Certifications
| Certifications | ASME B30.9 |