US Cargo Control 1" x 4' Nylon Lifting Sling, Straight Eye & Eye, 1 Ply
Write a Review
|
Questions & Answers (0)
Product Description
This Flat Eye and Eye Sling - 1" x 4' Lifting Sling is built with flat eyes on each end, making it versatile enough for basket, choker, and vertical hitch configurations. Manufactured from heavy-duty nylon webbing rated at 9,800 lbs. per inch, it meets rigorous industry standards for safe overhead lifting. A sewn-in leather identification tag displays working load limits for all three hitch types, keeping critical safety information visible throughout the sling's service life.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1 in |
| Weight | 0.9 lbs |
| Choker Hitch Weight Capacity | 1250 lbs |
| Vertical Lift Weight Capacity | 1600 lbs |
| Basket Hitch Capacity | 3200 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 1 |
| Color | Yellow |
| Style | Web Flat |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | EE1-901-04-T3 |
| Brand | US Cargo Control |
Compliance & Certifications
| Certifications | ASME B30.9 |