US Cargo Control 20' Endless Round Sling, Polyester, 13200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Type 5 Polyester Round Sling | Endless is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 1-5/16 in |
| Weight | 15 lbs |
| Choker Hitch Weight Capacity | 10600 lbs |
| Vertical Lift Weight Capacity | 13200 lbs |
| Basket Hitch Capacity | 26400 lbs |
Product Details
| Type | Endless |
| Color | Red |
| Style | Web Round |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | PRS5-20 |
| Brand | US Cargo Control |
Compliance & Certifications
| Certifications | ASME B30.26 |