Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248954

MPN #: SLD-2-F-6-YL

Vestil™ Polyester Lifting Web Sling 2" x 6', Yellow

Product Description
For medium to heavy-duty lifting, these double-ply lifting slings are the practical, economical answer to many lifting problems. Double capacity when used in basket-style. Reduce capacity when used in choker-style. These slings meet ANSI standard B30.9 and OSHA requirements.

Features:
  • Durable construction for secure lifting
  • Smooth design for limited amount of abrasion when lifting
  • Minimal storage space when not in use
  • A variety of lifting capacity depending on lifting style


PRICE
$36.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2 in
Weight2 lbs
Choker Hitch Weight Capacity5120 lbs
Vertical Lift Weight Capacity6400 lbs
Basket Hitch Capacity12800 lbs

Product Details

TypePolyester Lifting Web Sling
Plys2
ColorYellow
SeriesSLD
StyleWeb Sling
MaterialPolyester
Package Quantity1
Manufacturers Part NumberSLD-2-F-6-YL
BrandVestil

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsASME B30.9, OSHA 1910.184