Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB468017

MPN #: 1873

US Motors 1240, Double Shaft Fan & Blower, 1/6 HP, 1-Phase, 1075 RPM Motor

Product Description
US Motors Double Shaft Fan & Blower, 1/6 HP, 1-Phase, 1075 RPM Motor
  • Double Shaft Fan & Blower
  • Permanent Split Capacitor
  • 5.6 Diameter
  • Open Air Over (OAO)
  • Multi-Speed
  • Stud Mount
  • Without Capacitor & Mounting Kit
  • Economizer® High Efficiency
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Insulation ClassA
Horsepower1/6 HP
Hertz60 Hz
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationCradle
Voltage115 V
Phase1
Manufacturers Part Number1873
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandUS Motors