- Double Shaft Fan & Blower
- Permanent Split Capacitor
- 5.6 Diameter
- Open Air Over (OAO)
- Multi-Speed
- Hub or Stud Mount
- With Capacitor & Mounting Kit
US Motors 1242, Double Shaft Fan & Blower, 1/4 HP, 1-Phase, 1625 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Double Shaft Fan & Blower, 1/4 HP, 1-Phase, 1625 RPM Motor
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cradle |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 6.32 A |
| Manufacturers Part Number | 4114 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |