- OEM Replacement For
- Specific Manufacturers
Model # :WBB468173
MPN #: 1326
US Motors OEM Replacement, 1 HP, 3-Phase, 1140 RPM Motor, 1326
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Band |
| Insulation Class | B |
| Horsepower | 1 HP |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Hertz | 60/50 Hz |
| Rated RPM | 1140 |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 1140 rpm |
| RPM Range | 1101-1200 rpm |