- Refrigeration Condenser Fan
- 5.6 diameter Permanent Split Capacitor
US Motors 1645, PSC, Refrigeration Condenser Fan Motor, 1/6 HP, 1-Phase, 1550 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Refrigeration Condenser Fan Motor, 1/6 HP, 1-Phase, 1550 RPM Motor
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Manufacturers Part Number | 8525 |
| Rated RPM | 1550 |
| Service Factor | 0.0 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |