Marathon Motors Refrigeration Duty Motor, X523, 1 1/2HP-1HP, 1200RPM, 208-230/460V, 3PH, 56HZ, OPAO
Write a Review
|
Questions & Answers (0)
Product Description
Replacement motors for refrigeration equipment.
PRICE
$795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | H |
| Horsepower | 1-1/2 HP |
| Number of Speeds | 2 |
| Frame | 56HZ |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1200 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 5.4-5.4/2.7 A |
| Manufacturers Part Number | X011 |
| Duty | Continuous AOM |
| Enclosure | OPAO |
| Rated RPM | 1200 |
| Service Factor | 1 |
| RPM Range | 1101-1200 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 70 °C |