- Direct Drive Fan & Blower
- Permanent Split Capacitor
- 5.6 Diameter
- Open Dripproof (ODP)
- Hub Ring Mount (2.5)
- 3-Speed
US Motors 1971, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor
|
Questions & Answers (0)
Product Description
US Motors Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Band, Hub, Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 3.23 A |
| Manufacturers Part Number | 1931 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |