US Motors 2114, Unit Bearing Fan, Shaded Pole, Enclosed Motor, 16W, 1-Phase, 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Unit Bearing Fan, Shaded Pole, Enclosed Motor, 16W, 1-Phase, 1550 RPM, 2114
Constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Hertz is 60. Voltage is 230. Additional quantities also available.
Constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Hertz is 60. Voltage is 230. Additional quantities also available.
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4.1 in |
Product Details
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CWLE ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Phase | 1 |
| Manufacturers Part Number | 2113 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |
Compliance & Certifications
| Certifications | UL and CSA |