Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB1640637

MPN #: SM5311

SM5311 Condenser Motor Shaft 6W 120V

Product Description
Universal Condenser Fan Motor, designed to meet or exceed OEM specifications.

Features:
  • Hardware included
  • UL® Approved
  • Universal mounting
  • Threaded mounting holes
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
  • Cast aluminum housing up to 16 watts
PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight2 lbs
Shaft Length1/2 in
Length Less Shaft3 in
Shaft Diameter1/4 in

Product Details

Number of Speeds1
Frame51
Hertz50/60 Hz
Design CodeSplit-phase
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionOverload
Enclosure TypeTotally Enclosed
Mounting LocationFoot
Voltage120 V
Phase1
Full Load Amps.52A A
Manufacturers Part NumberSM5311
Rated RPM1550
RPM Range1501-1700 rpm
BrandSupco

Compliance & Certifications

CertificationsUL