- Commercial Condenser Fan
- Permanent Split Capacitor
- Open Air Over (OAO)
- 6.3 Dia.
- All Angle Mounting
- Resilient Base
US Motors 2193, Condenser Fan, 3/4 HP, 1-Phase, 920 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Condenser Fan, 3/4 HP, 1-Phase, 920 RPM Motor
PRICE
$635.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 50/60 Hz |
| Motor RPM 60 Hertz | 920 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 208-230/460 V |
| Phase | 1 |
| Full Load Amps | 13.15 A |
| Manufacturers Part Number | 1810 |
| Rated RPM | 920 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |