- Permanent Split Capacitor Condenser Fan
- 5.6 Diameter
- Totally Enclosed Air Over (TEAO)
- Stud Mount
- Without Capacitor
- High Ambient Design
- All Angle Mount
US Motors 1875, Condenser Fan, 1/3 HP, 1-Phase, 825 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Condenser Fan, 1/3 HP, 1-Phase, 825 RPM Motor
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 4.25 A |
| Manufacturers Part Number | 2123 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |