- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Resilient Base
- Split Phase
- Two Speed
US Motors, ODP, 1/3 / 1/9 HP, 1-Phase, 1725/1140 RPM Motor, 3053
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1/3 / 1/9 HP, 1-Phase, 1725/1140 RPM Motor
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Frame | 56Z |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 7.1 A |
| Manufacturers Part Number | 1860H |
| Rated RPM | 1725/1140 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |