- Packaged Terminal A/C Heat Pump
- Single Shaft
- Direct Drive Blower
US Motors 1374, Packaged Terminal A/C Heat Pump, 1/30 HP, 1-Phase, 1100 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Packaged Terminal A/C Heat Pump, 1/30 HP, 1-Phase, 1100 RPM Motor
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/30 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1100 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.8 A |
| Manufacturers Part Number | 1838 |
| Rated RPM | 1100 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |