- Hot Water Circulating Pump
- Split Phase
- Open Dripproof (ODP)
US Motors 3256, Hot Water Circulating Pump, 1/6 HP, 1-Phase, 1725 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hot Water Circulating Pump, 1/6 HP, 1-Phase, 1725 RPM Motor
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Brkt |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 1468P |
| Rated RPM | 1725 |
| Service Factor | 1.75 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |