- OEM Replacement For
- Specific Manufacturers
Model # :WBB468020
MPN #: 2387
US Motors OEM Replacement, 1/3 HP, 3-Phase, 1400 RPM Motor, 2387
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Bracket |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Voltage | 460 V |
| Phase | 3 |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 2387 |
| Rated RPM | 1400 |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 1400 rpm |
| RPM Range | 1201-1400 rpm |