- OEM Replacement For
- Specific Manufacturers
US Motors OEM Replacement, 1/4 HP, 1-Phase, 1100 RPM Motor, 3404
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Voltage | 208-230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Rated RPM | 1100 |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 1100 rpm |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |