- OEM Replacement For
- Specific Manufacturers
Model # :WBB465533
MPN #: 5455
US Motors OEM Replacement, 1/3 HP, 1-Phase, 1075 RPM Motor, 5455
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Stud |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Voltage | 208-230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 1075 rpm |
| RPM Range | 1001-1100 rpm |