Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB468042

MPN #: 3330

US Motors 4748, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 1-Phase, 1650 RPM

Product Description
US Motors Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 1-Phase, 1650 RPM Motor

US Motors Centrifugal Ventilation Direct Drive Blowers are designed to meet manufacturer's requirements for direct drive ventilation units. All blowers are 60 Hz and are Open Air Over (OAO). They feature a shaded pole and permanent split capacitor. 5.0", 5.6" and 6.3" in diameter.

PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Insulation ClassB
Horsepower1/2 HP
Hertz60 Hz
Motor RPM 60 Hertz1650 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115/230 V
Phase1
Full Load Amps16.4 A
Manufacturers Part Number3330
Rated RPM1650
Service Factor1
RPM Range1501-1700 rpm
BrandUS Motors