Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Totaline

Model # :WBB3125821

MPN #: P257-FLEX1373

Totaline® Blower Motor, 1050 RPM, 230V, 1/2 to 1/3 HP,

Product Description
  • Easy Install – Match Horsepower and Voltage
  • Automatic Dual Rotation
  • 48 Frame, UL and CSA Approved
  • Uses existing OEM Harness


The Totaline Five-Point Certification
  • Performance Verification - RPMs, amps, rotation, temperature rise and capacitor voltage are all validated
  • Design Life: Manufactured to precise specs for a lifespan of 10+ years with proper installation
  • Shipping & Packaging: Tested to ensure minimal vibration and maximum impact resistance during transit
  • Load Rating: Thoroughly tested to ensure reliability under maximum load conditions
  • Safety: UL & CSA certified with all code requirements met


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2
Width7 in
Height7 in
Weight12 lbs

Product Details

Horsepower1/3 - 1/2 HP
ColorBlack
Number of Speeds5
Amperage3.9-4.2 A
Hertz50/60 Hz
Mounting LocationMounting Bracket, Frame Mount
Voltage208/230 V
Phase1
Rated RPM1050
ShapeRound
RPM Range1050 rpm
BrandTotaline

Compliance & Certifications

CertificationsCSA, UL Listed