- Belted Fan & Blower
- Three Phase
- Open Dripproof (ODP)
- Resilient Base
US Motors 8491, Belted Fan & Blower, 1 1/2 HP, 3-Phase, 1725 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Belted Fan & Blower, 1 1/2 HP, 3-Phase, 1725 RPM Motor
PRICE
$999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Number of Speeds | 1 |
| Frame | 145T |
| Hertz | 60 Hz |
| Rotation | - ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 5-4.6/2.4 A |
| Manufacturers Part Number | 8491 |
| Duty | Continuous |
| Enclosure | ODP |
| Rated RPM | 1725 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |