- Special Application Carbonator Pump
- Single Phase
- Open Dripproof (ODP)
- Split Phase
US Motors Pump, 3/4 HP, 1-Phase, 1725 RPM Motor, 872
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 73.58 OZFT |
| Locked Rotor Torque | 38.69 OZFT |
Product Details
| RPM | 1,725 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 48YZ |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 45.73 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115, 230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |