- Permanent Split Capacitor
- Direct Drive Fan
- Single Shaft 5.0 Diameter
- Open
- Air Over (OAO)
US Motors 8955, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Hub, Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 8.78 A |
| Manufacturers Part Number | 722 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |