- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- 841 Plus®
- Premium Efficient
US Motors, TEFC, 350 HP, 3-Phase, 1785 RPM Motor, 8P350P2C
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 350 HP, 3-Phase, 1785 RPM Motor
PRICE
$36,849.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1785 rpm |
| Insulation Class | F |
| Horsepower | 350 HP |
| Frame | 449T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1785 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 381 A |
| Manufacturers Part Number | 8P350P2C |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |