- Shaded Pole & Permanent Split Capacitor
- Unit Heater Fan
- 5.0
- 5.6 & 6.3 Diameter
- Totally Enclosed Air Over (TEAO)
- Stud Mount
- Single Speed
US Motors 9036, Shaded Pole & PSC, Unit Heater Fan, 1/3 HP, 1-Phase, 1075 RPM Motor
|
Questions & Answers (0)
Product Description
US Motors Shaded Pole & PSC, Unit Heater Fan, 1/3 HP, 1-Phase, 1075 RPM Motor
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Hub/Stud |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 8869 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |