- Permanent Split Capacitor
- Direct Drive Fan & Blower
- 5.6 Diameter
- Open
- Air Over (OAO)
- Hub Ring Mount ( 2-1/2) except where noted
- without capacitor
US Motors 1696, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1625 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1625 RPM Motor
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Ring, Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 22.19 A |
| Manufacturers Part Number | 4127 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |