- UNIMOUNT® Brakemotor
- Totally Enclosed Fan Cooled (TEFC) Motor
- C-Face Footless
UNIMOUNT® Brakemotor, TEFC Motor, 0.5 HP, 3-Phase, 1745 RPM, BMU12S2ACR
Write a Review
|
Questions & Answers (0)
Product Description
US Motors UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor, 0.5 HP, 3-Phase, 1745 RPM Motor
PRICE
$1,219.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1745 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Hertz | 60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Motor RPM 60 Hertz | 1745 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |