- Definite Purpose
- Totally Enclosed Fan Cooled (TEFC) Motor
- FCR Series
- Brakemotor
- Footed
US Motors Brake, 0.33 HP, 3-Phase, 1740 RPM Motor, BR13S2A3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,929.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1740 rpm |
| Insulation Class | F |
| Horsepower | 1/3 HP |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Hertz | 60/50 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1740 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |