- Definite Purpose
- Totally Enclosed Fan Cooled (TEFC) Motor
- FCR Series
- Brakemotor
- C-Face Footed
US Motors Brake, 0.5 HP, 3-Phase, 1720 RPM Motor, BR12S2AC3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1720 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Hertz | 60/50 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1720 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |