- Special Application Air Compressor
- Single Phase
- Open Dripproof (ODP)
US Motors Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, D5CM1K14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 285.7 OZFT |
| Locked Rotor Torque | 171.9 OZFT |
Product Details
| RPM | 3450 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 97.06 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |