- Special Application Close Coupled Pump
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
- JM & JP Shaft - Footed
US Motors Pump, 15 HP, 3-Phase, 1775 RPM Motor, DJ15P2HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 1,775 rpm |
| Insulation Class | F |
| Horsepower | 15 HP |
| Voltage | 200 V |
| Phase | 3 |
| Frame | 254JP |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1775 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |