- Emerson 56 C Flange Pool & Spa Motors
- Switchless Design 6.5 Diameter
- Categories C & J
- Std Efficient
- Full Service Factor
- Full Rated
US Motors 56 C Flange 6.5" Dia. Pool, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB123
Write a Review
|
Questions & Answers (0)
Product Description
US Motors 56 C Flange 6.5 Dia. Pool, 1 1/2 HP, 1-Phase, 3450 RPM Motor
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 130.2 OZFT |
| Locked Rotor Torque | 15.15 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1-1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 48.59 A |
| Mounting Location | C-Face Footless |
| Voltage | 115, 230 V |
| Phase | 1 |
| Service Factor | 1.3 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |