- Three Phase Pool & Spa
- Square & C-Face Flange
- C-Flange
- Keyed & Threaded Shaft
- Full Service Factor
- Full Rated
3-Phase Pool & Spa, Square & C-Face Flange, 1 1/2 HP, 3-Phase, 3450 RPM, EH616
Write a Review
|
Questions & Answers (0)
Product Description
US Motors 3-Phase Pool & Spa, Square & C-Face Flange, 1 1/2 HP, 3-Phase, 3450 RPM Motor
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 41.68 OZFT |
| Locked Rotor Torque | 23.51 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1-1/2 HP |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Locked Rotor Amps | 8.42 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Service Factor | 1.31 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |