- Special Application Commercial Pump
- Single Phase
- Open Dripproof (ODP)
- C Face
US Motors Pump, 1 HP, 1-Phase, 1725 RPM Motor, EC1004B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 149.7 OZFT |
| Locked Rotor Torque | 199.7 OZFT |
Product Details
| RPM | 1,725 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Locked Rotor Amps | 72.1 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face Rigid |
| Voltage | 115, 208 - 230 V |
| Phase | 1 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |