- Special Application
- Pool & Spa
- Bolt-Bolt Above Ground
- Single Phase
- Capacitor Start
- 5.5 Dia.
- Thru-Bolt Jetted Tub Motor
US Motors Thru-Bolt, Pool, 1 HP, 1-Phase, 3450 RPM Motor, ECT1102
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 81.47 OZFT |
| Locked Rotor Torque | 26.49 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Locked Rotor Amps | 32.16 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Voltage | 115, 230 V |
| Phase | 1 |
| Service Factor | 1.4 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |