- Special Application
- Emerson 56TM Pool & Spa
- Thru-Bolt
- Single Phase
- Premium Efficient
- 6.5 Dia.
- 56 Frame
- Single Speed
US Motors Thru-Bolt, Pool, 5 HP, 1-Phase, 3450 RPM Motor, TS607
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 301.6 OZFT |
| Dimension C | 14-3/8 in |
| Locked Rotor Torque | 17.93 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 98.72 A |
| Mounting Location | Rigid |
| Voltage | 230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |