- Special Application Commercial Pump
- Three Phase
- Open Dripproof (ODP)
- C Face
US Motors Pump, 1 1/2 HP, 3-Phase, 3450 RPM Motor, EE607B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 41.72 OZFT |
| Locked Rotor Torque | 23.53 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1-1/2 HP |
| Frame | 56J |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 8.43 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face Rigid |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Service Factor | 1.31 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |