- The K2 Pumps two-speed, self-priming 1 HP Pool Pump is suitable for residential inground and aboveground swimming pools
- Energy-efficient, DOE-compliant 230 volt motor operates at both low and high speeds delivering up to 80% energy savings
- The pump is operated by a heavy-duty dual ball-bearing Open Drip Proof (ODP) motor with automatic thermal overload protection
- It features an industrial-size strainer basket to collect debris and lengthen time between cleanings
- Includes two 1-1/2 inch union connectors for quick and easy installation and servicing
- Multiple drain plugs for easy winterizing and the viton pump seal provides resistance against chemical imbalances in the water
- High speed - 75 GPM, maximum pressure 21 PSI; Low speed - 37 GPM, maximum pressure 6 PSI
- 1-1/2" NPT Suction and Discharge size
K2® Pool Pump, Two Speed, 1HP, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 26-11/116 in |
| Height | 12-11/16 in |
Product Details
| Voltage | 230 V |
| Gallons per Hour | 4500 gal/hr |
| Watts | 1173 W |
| Brand | K2 |