- Special Application Commercial Pump
- Three Phase
- Open Dripproof (ODP)
- C Face
US Motors Pump, 2 HP, 3-Phase, 3510 RPM Motor, EE612
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 3,510 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 3510 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |