- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- e-LINE®
- Severe Duty Energy Efficient
- All Cast Iron
- C Face Footed
US Motors, H15P1DC, TEFC, 15 HP, 3-Phase Motor,
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 15 HP, 3-Phase Motor
PRICE
$1,835.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Efficiency | 91.0 |
| Horsepower | 15 HP |
| Frame | 254TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3600 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 39-34/17.2 A |
| Manufacturers Part Number | H15P1DC |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |