- Special Application
- Pool & Spa
- C-face
- 6.5 Pre Eff
- Full SF
- Full Rate
- Switchess Design
- Hayward Northstar Replacement
C-face, 6.5" Hayward Northstar Replacement, 1 1/2 HP, 1PH, 3450 RPM, ESN1152
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Pool & Spa, C-face, 6.5 Pre Eff, Full SF, Switchess Design, Hayward Northstar Replacement, 1 1/2 HP, 1-Phase, 3450 RPM Motor
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 122.7 OZFT |
| Locked Rotor Torque | 15.24 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1-1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 42.41 A |
| Mounting Location | C-Face Footless |
| Voltage | 115, 208 - 230 V |
| Phase | 1 |
| Service Factor | 1.6 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |