- Hoffinger Replacement
- Pool & Spa
- Doughboy/Lomart
Hoffinger Replacement, Pool & Spa, SPECIAL HP, 1-Phase, 3450 RPM, AGL15FL1H2
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hoffinger Replacement , Pool & Spa, SPECIAL HP, 1-Phase, 3450 RPM Motor
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 58.02 OZFT |
| Locked Rotor Torque | 20.48 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1-1/2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Locked Rotor Amps | 60.45 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Stud |
| Voltage | 115 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |