- Special Application
- Pool & Spa
- Square Flange
- 6.5 Pre Eff
- Full SF
- Full Rate
- Switch Design
- Hayward Tristar Replacement
US Motors Pool & Spa, Square Flange, 3/4 HP, 1-Phase, 3450 RPM Motor, ET3207
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 55.87 OZFT |
| Locked Rotor Torque | 34.13 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 22.37 A |
| Mounting Location | Square Flange |
| Voltage | 115, 208 - 230 V |
| Phase | 1 |
| Service Factor | 1.85 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |