Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB908987

MPN #: JL3506A

Baldor-Reliance Pump Motor, JL3506A, 1 Phase, 0.75 HP, 115/230 Volts, 3450 RPM, 60 HZ, TEFC, 56J

Product Description
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Diecast aluminum end plates with machined steel bearing seat insert.
Application(s)
  • Residential and industrial pumps, swimming pool pumps, etc
PRICE
$685.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3,450 rpm
TypePump Motor
Insulation ClassB
Power Factor66
Horsepower3/4 HP
Bearing Opp Drive End6203
Frame56J
Hertz60 Hz
Design CodeN
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Voltage115, 230 V
Full Load Efficiency66
Phase1
Full Load Amps10.8/5.4 A
Manufacturers Part NumberJL3506A
DutyContinuous
EnclosureTEFC
Service Factor1.5
Bearing Drive End6203
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C