- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hostile Duty®
- Premium Efficient
- Turns 90 degrees in both directions
World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 213T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1200 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 9.3-8.8/4.4 A |
| Manufacturers Part Number | HD3P3E |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Brand | US Motors |