- General Purpose
- Single Phase
- Capacitor Start
- Totally Enclosed Fan Cooled (TEFC)
- Rigid Base
US Motors, TEFC, 1/3 HP, 1-Phase, 3450 RPM Motor, T13C1J4
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 1/3 HP, 1-Phase, 3450 RPM Motor
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 28.89 OZFT |
| Locked Rotor Torque | 34.16 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Locked Rotor Amps | 29.99 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 5.5/2.7-2.8 A |
| Manufacturers Part Number | T13C1J4 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |