Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909493

MPN #: CL3608TM

Baldor-Reliance Single Phase Motor, CL3608TM, 1 PH, 230 V, 5 HP, 3450 RPM, TEFC, 184TC Frame

Product Description
Some general purpose applications require a motor that runs on 208-230/460 volt power. These motors range from 1 Hp to 50 Hp in TEFC. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year Warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$2,209.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.05 in

Product Details

Power Factor99
Bearing Opp Drive End6205
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberCL3608TM
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency83
Nameplate RPM3450 rpm
Full Load Amps19.5 A
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C