- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
- C Face Footed
US Motors Unimount® TEFC, 10 HP, 3-Phase, 3520 RPM Motor, U10P1GC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,335.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 215TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3520 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 575 V |
| Phase | 3 |
| Nameplate RPM | 3520 rpm |
| Full Load Amps | 9.4 A |
| Manufacturers Part Number | U10P1GC |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |